Self-aligning ball bearing FAG 1200-TVH, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
Self-aligning ball bearing
See technical informationReferences
FAG:1200-TVH
Rubix:158A9068
Manufacturer :0167002280000
EAN:4012801024853

Product details : FAG 1200-TVH SELF-ALIGNING BALL BEARING
Self-aligning ball bearing 12..-M, solid brass cage
Self-aligning ball bearing 12..-TVH, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x30x30 mm |
|---|---|
| Logistic Weight | 34 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | 12..-tvh |
| Material | steel |
| Cage | polyamide |
| Reference speed | 22100 rpm |
| Basic static load, radial - C0r | 1190 N |
| Basic dynamic load, radial - Cr | 5700 N |
Show UNSPSC/ECL@SS
£ 13.16 excl. VAT
/ Each
£ 15.79 incl. VAT
- Delivery usually within ( 7 ) days
