Self-aligning ball bearing SNR 1311KG15C3, Outer diameter: 120 mm | Width: 29 mm | Inner diameter: 55 mm
SNR - Self-Aligning Ball Bearing - 1311KG15C3
See technical informationReferences
SNR:1311KG15C3
Rubix:204A4162
EAN:3413521203176



Product details : SNR SELF-ALIGNING BALL BEARING 1311KG15C3
Double-row self aligning ball bearing, tapered bore, polyamide cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x29 mm |
|---|---|
| Logistic Weight | 1544 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Sealing | open |
| Bearing Clearance | c3 |
| Series | 1300 |
| Reference speed | 5900 rpm |
| Basic static load, radial - C0r | 17900 N |
| Basic dynamic load, radial - Cr | 51300 N |
Show UNSPSC/ECL@SS
£ 52.59 excl. VAT
/ Each
£ 63.11 incl. VAT
- Delivery usually within ( 3 ) days
