Self-aligning ball bearing SNR 1219KC3, Outer diameter: 170 mm | Width: 32 mm | Inner diameter: 95 mm

SNR - Self-Aligning Ball Bearing - 1219.KC3

See technical information

References

SNR:1219KC3
Rubix:204A4091
Manufacturer :1219.KC3
EAN:3413520075453
brand logo

Technical specifications

Inner diameter95 mm
Outer diameter170 mm
Width32 mm
See all Specifications

Product details : SNR 1219KC3 SELF-ALIGNING BALL BEARING


Double-row self aligning ball bearing, tapered bore

Technical specifications


Attributes
Inner diameter95 mm
Outer diameter170 mm
Width32 mm
Sealingopen
Bearing Clearancec3
Series1200
Cagesteel
Reference speed4700 rpm
Basic static load, radial - C0r27100 N
Basic dynamic load, radial - Cr63100 N
£ 121.63 excl. VAT
/ Each
£ 145.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories