Angular contact ball bearing INA 3818-2RS, Outer diameter: 115 mm | Inner diameter: 90 mm | Width: 19 mm
Angular contact ball bearing
See technical informationReferences
INA:3818-2RS
Rubix:238A3669
Manufacturer :0004187810000
EAN:4012802444698

Product details : INA 3818-2RS DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 38..-B-2RS-TVH, double row, seals, plastic cage
Technical specifications
Attributes
| Logistic Weight | 422 g |
|---|---|
| Inner diameter | 90 mm |
| Outer diameter | 115 mm |
| Width | 19 mm |
| Bearing Clearance | cn |
| Sealing | two rubber seals |
| Series | 38..-b-2rs-tvh |
| Material | steel |
| Limit speed | 2750 rpm |
| Basic static load, radial - C0r | 35500 N |
| Basic dynamic load, radial - Cr | 27000 N |
Show UNSPSC/ECL@SS
£ 156.41 excl. VAT
/ Each
£ 187.69 incl. VAT
- Delivery usually within ( 7 ) days
