Angular contact ball bearing NTN 5312SC3, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
NTN - Self-Aligning Ball Bearing - 5312SC3
See technical informationReferences
NTN:5312SC3
Rubix:204A8755
EAN:4547359540338

Product details : NTN 5312SC3 ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, with filling slot, contact angle 30°
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 130x130x54 mm |
|---|---|
| Logistic Weight | 2950 g |
| Inner diameter | 60 mm |
| Outer diameter | 130 mm |
| Width | 54 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5300 |
| Cage | steel |
| Angle | 25 ° |
Show UNSPSC/ECL@SS
£ 131.17 excl. VAT
/ Each
£ 157.40 incl. VAT
- Usually arrives within 14 working days
