Angular contact ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 58.7 mm |
Logistic Weight | 4000 g |
---|---|
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 58.7 mm |
Bearing Clearance | CN |
Series | 33..-B-2RS-TVH |
Limit speed | 3150 rpm |
Basic static load, radial - C0r | 125000 N |
Basic dynamic load, radial - Cr | 158000 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days