Miniature ball bearing Timken 627-2RS-C3, Outer diameter: 22 mm | Width: 7 mm | Inner diameter: 7 mm
Grooved ball bearing miniature, 2 sealing discs
See technical informationReferences
Timken:627-2RS-C3
Rubix:396A2136
EAN:0053893772707



Product details : TIMKEN 627-2RS-C3 DEEP GROOVE BALL BEARING
Miniature single-row grooved ball bearing, main dimensions acc. to DIN 625-1, contact seal made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing, bearing play C3
Miniature single-row grooved ball bearing, main dimensions acc. to DIN 625-1, contact seal made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing, bearing play C3
Technical specifications
Attributes
| Inner diameter | 7 mm |
|---|---|
| Outer diameter | 22 mm |
| Width | 7 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Cage | steel |
| Series | 600 series (miniature and extra-small) |
| Material | steel |
| Thickness | 7 mm |
| Weight | 12 g |
| Precision | p0 (normal / abec 1) |
| Limit speed | 19800 rpm |
| Basic static load, radial - C0r | 1400 N |
| Basic dynamic load, radial - Cr | 3300 N |
Show UNSPSC/ECL@SS
£ 43.20 excl. VAT
/ 20 pieces
£ 51.84 incl. VAT
- Delivery usually within ( 7 ) days
