Deep groove ball bearing SNR 6006ZZC3, Outer diameter: 55 mm | Width: 13 mm | Inner diameter: 30 mm
SNR Single-row Deep groove ball bearing ZZ
See technical informationSee documentsReferences
SNR:6006ZZC3
Rubix:204A8939
EAN:3413520111588



Documents
Product details : SNR 6006ZZC3 DEEP GROOVE BALL BEARING
Single-row Deep groove ball bearing, radial contact, sheet metal cage, deflectors on both sides
Deep groove ball bearing single-row, main dimensions acc. to DIN 625-1, covering disc made of sheet steel on both sides of the bearing, bearing play C3
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 70x70x22 mm |
|---|---|
| Logistic Weight | 120 g |
| Inner diameter | 30 mm |
| Outer diameter | 55 mm |
| Width | 13 mm |
| Sealing | two metal shields |
| Bearing Clearance | c3 |
| Series | 6000 |
| Material | steel |
| Cage | steel |
| Reference speed | 13000 rpm |
| Limit speed | 17000 rpm |
| Basic static load, radial - C0r | 8300 N |
| Basic dynamic load, radial - Cr | 13200 N |
| Weight | 0.111 kg |
Show UNSPSC/ECL@SS
£ 7.78 excl. VAT
/ Each
£ 9.34 incl. VAT
- Delivery usually within ( 3 ) days
