Deep groove ball bearing SNR 6200FT150, Outer diameter: 30 mm | Width: 9 mm | Inner diameter: 10 mm
SNR - Specific ball bearings - 6200FT150
See technical informationSee documentsReferences
SNR:6200FT150
Rubix:204A9373
EAN:3413520119690



Documents
Product details : SNR 6200FT150 SPECIFIC BALL BEARINGS
TOPLINE deep groove ball bearing, radial contact, pressed steel cage, contact seals on both sides, applications upto 150°C.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x9 mm |
|---|---|
| Logistic Weight | 166 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 9 mm |
| Sealing | two rubber seals |
| Bearing Clearance | c3 |
| Series | 6200 |
| Cage | steel |
| Limit speed | 18000 rpm |
| Basic static load, radial - C0r | 2600 N |
| Basic dynamic load, radial - Cr | 5900 N |
| Weight | 0.009 kg |
Show UNSPSC/ECL@SS
£ 11.25 excl. VAT
/ Each
£ 13.50 incl. VAT
- Delivery usually within ( 3 ) days
