SNR - Spherical Roller Bearing - 22320.EAW33C3
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 73 mm |
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 73 mm |
Bearing Clearance | C3 |
Series | 22300 |
Cage | Steel |
Reference speed | 2600 rpm |
Limit speed | 3100 rpm |
Basic static load, radial - C0r | 844000 N |
Basic dynamic load, radial - Cr | 665000 N |
Sealing | Open |
Usually arrives within 14 working days