SNR 29326E SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 29320.E
See technical informationReferences
SNR:29326E
Rubix:204A6517
Manufacturer :29326.E
EAN:3413520710637

Product details : SNR 29326E SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 58 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 510.17 excl. VAT
/ Each
£ 612.20 incl. VAT
- Delivery usually within ( 3 ) days
