NSK SPHERICAL ROLLER BRG 29324E


Axial self-aligning roller bearing 29..E

References
nsk:29324E
rubix:105A7208
manufacturer :29324E 5
ean:00029176102165
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter210 mm
Width54 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 29324E


Axial self-aligning roller bearings have a hollow-spherical running track in the outer race, and the barrel-shaped rolling bodies are arranged in a row at an angle to the bearing axis. In addition to very high axial loads, these bearings also absorb considerable radial loads. Due to the design of the rolling bodies, axial self-aligning roller bearings can compensate for misalignments and wave bends and are suitable for operation at moderate speeds.

Technical specifications


Attributes
Logistic Weight7200 g
Inner diameter120 mm
Outer diameter210 mm
Width54 mm
Show UNSPSC/ECL@SS
£ 880.53 excl. VAT
/ Each
£ 1,056.64 incl. VAT
  • Usually arrives within 14 working days