Axial spherical roller bearing
Inner diameter | 280 mm |
---|---|
Outer diameter | 520 mm |
Width | 145 mm |
Logistic Weight | 126000 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 520 mm |
Width | 145 mm |
Reference speed | 600 rpm |
Basic static load, axial - C0a | 15800000 N |
Basic dynamic load, axial - Ca | 5200000 N |
In stock: Next day delivery