Roller bearing Spherical thrust Spherical
Inner diameter | 280 mm |
---|---|
Outer diameter | 440 mm |
Width | 95 mm |
Logistics dimensions (L x W x H) | 95x440x440 mm |
---|---|
Logistic Weight | 48300 g |
Inner diameter | 280 mm |
Outer diameter | 440 mm |
Width | 95 mm |
Reference speed | 850 rpm |
In stock: Next day delivery