SNR 29413E SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 29413.E
See technical informationReferences
SNR:29413E
Rubix:204A6540
Manufacturer :29413.E
EAN:3413520619190

Product details : SNR 29413E SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 45 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 283.87 excl. VAT
/ Each
£ 340.64 incl. VAT
- Delivery usually within ( 3 ) days
