References
NSK:29240M
Rubix:105A7409
Manufacturer :29240M N
EAN:00029176087394

Product details : NSK SPHERICAL ROLLER BRG 29240M
Applications
Heavy Load Applications
Technical specifications
Attributes
| Logistic Weight | 8750 g |
|---|---|
| Inner diameter | 200 mm |
| Outer diameter | 280 mm |
| Width | 48 mm |
| Cage | brass |
Show UNSPSC/ECL@SS
£ 1,687.25 excl. VAT
/ Each
£ 2,024.70 incl. VAT
- Usually arrives within 14 working days
