SNR 29417E SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 29417.E
See technical informationReferences
SNR:29417E
Rubix:204A6548
Manufacturer :29417.E
EAN:3413520619237

Product details : SNR 29417E SPHERICAL ROLLER BEARING
Axial spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 58 mm |
| Cage | steel |
Show UNSPSC/ECL@SS
£ 446.23 excl. VAT
/ Each
£ 535.48 incl. VAT
- Delivery usually within ( 3 ) days
