FAG 29360-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
FAG:29360-E1-XL
Rubix:238A2976
Manufacturer :0390000280000
EAN:4012802190137

Product details : FAG 29360-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 293..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 65100 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 480 mm |
| Width | 109 mm |
| Reference speed | 680 rpm |
| Basic static load, axial - C0a | 10500000 N |
| Basic dynamic load, axial - Ca | 3200000 N |
Show UNSPSC/ECL@SS
£ 5,787.95 excl. VAT
/ Each
£ 6,945.54 incl. VAT
- Delivery usually within ( 7 ) days
