Axial spherical roller bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 210 mm |
Width | 54 mm |
Logistic Weight | 7200 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 210 mm |
Width | 54 mm |
Series | 293 |
Material | sheet metal (cage) |
Cage | steel |
Reference speed | 1700 rpm |
Limit speed | 3350 rpm |
Basic static load, axial - C0a | 2210000 N |
Basic dynamic load, axial - Ca | 800000 N |
In stock: Next day delivery