Spherical Roller Thrust Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x140x140 mm |
---|---|
Logistic Weight | 3130 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 45 mm |
Material | bearing steel |
In stock: Next day delivery