FAG 29444-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
Superseded Ref:29444-E
FAG:29444-E1-XL
Rubix:158A0541
Manufacturer :0390005750000
EAN:4012802190687

Product details : FAG 29444-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 294..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 69000 g |
|---|---|
| Inner diameter | 220 mm |
| Outer diameter | 420 mm |
| Width | 122 mm |
| Reference speed | 790 rpm |
| Basic static load, axial - C0a | 10000000 N |
| Basic dynamic load, axial - Ca | 3500000 N |
Show UNSPSC/ECL@SS
£ 4,233.19 excl. VAT
/ Each
£ 5,079.83 incl. VAT
- Delivery usually within ( 7 ) days
