NSK SPHERICAL ROLLER BRG 29424E


Axial self-aligning roller bearing 29..E

References
nsk:29424E
rubix:105A7082
manufacturer :29424E 5
ean:00029176102318
brand logo
brand logo
Technical specifications
Inner diameter120 mm
Outer diameter250 mm
Width78 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 29424E


Axial self-aligning roller bearings have a hollow-spherical running track in the outer race, and the barrel-shaped rolling bodies are arranged in a row at an angle to the bearing axis. In addition to very high axial loads, these bearings also absorb considerable radial loads. Due to the design of the rolling bodies, axial self-aligning roller bearings can compensate for misalignments and wave bends and are suitable for operation at moderate speeds.

Technical specifications


Attributes
Logistic Weight17200 g
Inner diameter120 mm
Outer diameter250 mm
Width78 mm
Show UNSPSC/ECL@SS
£ 1,150.99 excl. VAT
/ Each
£ 1,381.19 incl. VAT
  • Usually arrives within 14 working days