Tapered roller bearing SNR 30306A, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 20.75 mm
SNR - Tapered Roller Bearing - 30316A
See technical informationReferences
SNR:30306A
Rubix:104A6140
Manufacturer :30306A
EAN:3413520093259



Product details : SNR 30306A TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 20.75 mm |
| Bearing Clearance | cn |
| Series | 30300 |
| Cage | steel |
| Reference speed | 7200 rpm |
| Limit speed | 11000 rpm |
| Standard | iso 355 |
| Basic static load, radial - C0r | 63.4 N |
| Basic dynamic load, radial - Cr | 62 N |
Show UNSPSC/ECL@SS
£ 12.72 excl. VAT
/ Each
£ 15.26 incl. VAT
- Delivery usually within ( 3 ) days
