Tapered Roller Bearing Cup
Outer diameter | 136.525 mm |
---|---|
Width | 39.688 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 39,624x136,652x136,652 mm |
---|---|
Logistic Weight | 1060 g |
Packaged dimensions (D x W x H) | 141,732x141,732x49,022 mm |
Package weight | 1060,5 g |
Outer diameter | 136.525 mm |
Width | 39.688 mm |
Bearing Clearance | cn |
Usually arrives within 14 working days