Tapered roller bearing Timken 82576-90151, Outer diameter: 241.3 mm | Inner diameter: 146.05 mm | Width: 131.826 mm
Tapered roller bearing Timken
See technical informationReferences
Timken:82576-90151
Rubix:396A3211
EAN:0053893412993
Product details : TIMKEN 82576-90151 DOUBLE ROW TAPERED ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 146.05 mm |
|---|---|
| Outer diameter | 241.3 mm |
| Width | 131.826 mm |
Show UNSPSC/ECL@SS
£ 3,490.20 excl. VAT
/ Each
£ 4,188.24 incl. VAT
- Usually arrives within 14 working days

