Tapered roller bearing Timken LM12749/LM12711, Outer diameter: 45.974 mm | Inner diameter: 21.986 mm | Width: 15.494 mm
Tapered Roller Bearings
See technical informationReferences
Timken:LM12749/LM12711
Rubix:105A5285
Manufacturer :100102735
EAN:0053893653792




Technical specifications
| Inner diameter | 21.986 mm |
|---|---|
| Outer diameter | 45.974 mm |
| Width | 15.494 mm |
Product details : TIMKEN LM12749-99402 TAPERED ROLLER BEARING
Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.
Strengths
Single-row tapered roller bearings have positive roller alignment that ensures true rolling motion and generates a “seating force” that pushes the roller against the cone large rib. This seating force prevents the rollers from skewing off apex, thereby keeping them positively aligned and located against the cone large rib.
Applications
Vehicle front wheels; Differential and pinion configurations; Conveyor rolls; Machine tool spindles; Trailer wheels
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 59x59x25 mm |
|---|---|
| Logistic Weight | 120 g |
| Packaged dimensions (D x W x H) | 59x59x25 mm |
| Package weight | 120 g |
| Inner diameter | 21.986 mm |
| Outer diameter | 45.974 mm |
| Width | 15.494 mm |
| Weight | 0.1 kg |
| Series | lm12700 |
| Material | acier |
| Cage | steel |
| Reference speed | 10000 rpm |
| Limit speed | 11000 rpm |
| Total bearing width | 15.494 mm |
| Standard | abma j-line (inch part numbering system) |
| Basic static load, radial - C0r | 35300 N |
| Basic dynamic load, radial - Cr | 38600 N |
Show UNSPSC/ECL@SS
£ 20.29 excl. VAT
/ Each
£ 24.35 incl. VAT
- Delivery usually within ( 7 ) days