Tapered roller bearing NTN 30315DU, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 40 mm
NTN - Tapered Roller Bearing - 30305D
See technical informationSee documentsReferences
NTN:30315DU
Rubix:252A9049
EAN:4547359526554



Documents
Product details : NTN 30315DU TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 40 mm |
| Bearing Clearance | cn |
| Series | 30300d |
| Material | steel |
| Cage | steel |
| Limit speed | 2100 rpm |
| Total bearing width | 40 mm |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 305000 N |
| Basic dynamic load, radial - Cr | 215000 N |
Show UNSPSC/ECL@SS
£ 106.82 excl. VAT
/ Each
£ 128.18 incl. VAT
- Delivery usually within ( 3 ) days
