Tapered roller bearing SNR 30311 A, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 31.5 mm
Tapered Roller Bearing
See technical informationSee documentsReferences
SNR:30311 A
Rubix:394A7204
Manufacturer :30311 A
EAN:3413522126351

Documents
Product details : SNR 30311A TAPERED ROLLER BEARING
The single row tapered roller bearing is available in metric dimensions (ISO 355 and JIS B 1512 standards) and in inches (ABMA standard, metric series including J). The single row in tapered roller bearing range, is the most widely used and is generally mounted in opposition.
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 31.5 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Reference speed | 4300 rpm |
| Limit speed | 6100 rpm |
| Total bearing width | 31.5 mm |
| Standard | iso 355;jis b 1512;abma |
Show UNSPSC/ECL@SS
£ 34.32 excl. VAT
/ Each
£ 41.18 incl. VAT
- Usually arrives within 14 working days
