NTN - Tapered Roller Bearing - 4T-1380/1328
Inner diameter | 22.225 mm |
---|---|
Outer diameter | 52.388 mm |
Width | 19.368 mm |
Logistics dimensions (L x W x H) | 52,388x52,388x19,368 mm |
---|---|
Logistic Weight | 210 g |
Inner diameter | 22.225 mm |
Outer diameter | 52.388 mm |
Width | 19.368 mm |
Bearing Clearance | CN |
Series | TRB Inch |
Material | Case-hardened Steel |
Cage | Steel |
Standard | ISO 355 |
Basic static load, radial - C0r | 43000 N |
Basic dynamic load, radial - Cr | 4500 N |
Usually arrives within 14 working days