SNR - Tapered Roller Bearing - 32304.A
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 25.25 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 25.25 mm |
Bearing Clearance | cn |
Series | 32300 |
Cage | steel |
Reference speed | 7700 rpm |
Limit speed | 12000 rpm |
Standard | iso 355 |
Basic static load, radial - C0r | 69 N |
Basic dynamic load, radial - Cr | 64.8 N |
Usually arrives within 14 working days