Single-Row Tapered Roller Bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 68 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 68 mm |
Bearing Clearance | cn |
Series | hr |
Limit speed | 5300 rpm |
Total bearing width | 68 mm |
Basic static load, radial - C0r | 53000 N |
Basic dynamic load, radial - Cr | 71000 N |
Usually arrives within 14 working days