Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Roller bearings
Tapered roller bearing
TIMKEN 388A-99404 TAPERED ROLLER BEARING
Tapered roller bearing Timken 388A/383A
Tapered roller bearing Timken
References
timken:
388A/383A
rubix:
104A9644
ean:
0053893391830
Product details
Technical specifications
Product details : TIMKEN 388A-99404 TAPERED ROLLER BEARING
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
80.23
excl. VAT
/
Each
£
96.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Tapered roller bearing Timken 657/652B
Tapered roller bearing Timken LM 11900LA/LM11949
Tapered roller bearing Timken 32311, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 35 mm
Tapered roller bearing Timken 98400-90074, Outer diameter: 200.152 mm | Inner diameter: 101.6 mm | Width: 115.824 mm
Tapered roller bearing NTN 4T-45287, Outer diameter: 104.78 mm | Inner diameter: 53.975 mm | Width: 30.958 mm
Tapered roller bearing Timken 25570/25520
Tapered roller bearing FAG 32018-X-XL, Outer diameter: 140 mm | Inner diameter: 90 mm | Width: 24 mm
Tapered roller bearing SNR 32219.A, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 45.5 mm
Tapered roller bearing NTN 4T-JM515649PK, Outer diameter: 130 mm | Inner diameter: 80 mm | Width: 28 mm
Tapered roller bearing Timken 07087X/07205
Tapered roller bearing NTN 4T-25590/25522, Outer diameter: 83.058 mm | Inner diameter: 45.618 mm | Width: 23.876 mm
Tapered roller bearing SKF 33209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 32 mm
Tapered roller bearing SKF 32009 X/QVK210, Outer diameter: 758 mm | Inner diameter: 45 mm | Width: 21.22 mm
Tapered roller bearing FAG 30310-XL, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Tapered roller bearing Timken NA 435SW-90094