NTN - Tapered Roller Bearing - 4T-JLM704649PK
Inner diameter | 50 mm |
---|---|
Outer diameter | 84 mm |
Width | 22 mm |
Logistics dimensions (L x W x H) | 84x84x22 mm |
---|---|
Logistic Weight | 302 g |
Inner diameter | 50 mm |
Outer diameter | 84 mm |
Width | 22 mm |
Bearing Clearance | CN |
Series | TRBInch |
Cage | Steel |
Usually arrives within 14 working days