ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 13MM


1/2" socket spherical sockets metric

References
roebuck:6821658
rubix:2525387
brand logo
brand logo
brand logo
Technical specifications
Square drive adapter1/2 ''
Diameter13 mm

Product details : ROEBUCK UNIWRENCH SPHERICAL SOCKET 1/2 INCH DRIVE X 13MM


Molybdenum chromium steel, and subjected to heat treatment.
Spherical sockets enable the user to work on 12-point, spline, square, hex, star-drive and even 6 point 50% rounded off nuts.
Matt satin finish.
Grey ring.
Conforms to DIN, BS and ANSI Standards.
brand logo

Technical specifications


Attributes
Square drive adapter1/2 ''
Diameter13 mm
Show UNSPSC/ECL@SS
£ 6.65 excl. VAT
/ Each
£ 7.98 incl. VAT
  • In stock: Next day delivery