References
Stahlwille:23091019
Rubix:80039479
EAN:4018754141869



Documents
Product details : STAHLWILLE 19MM WHEEL SOCKET 23091019
1/2" internal square drive connection, with plastic sleeve, for wheel nuts. Protects the vulnerable light-alloy rims, wheel nuts and bolts by means of an overhanging plastic sleeve.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x90 mm |
|---|---|
| Logistic Weight | 250 g |
| Square drive adapter | 1/2 '' |
| Diameter | 29 mm |
| Length | 86 mm |
| Square | 12.7 mm |
| Finishing | gunmetal |
| Weight | 250 g |
Show UNSPSC/ECL@SS
£ 44.00 excl. VAT
/ Each
£ 52.80 incl. VAT
- Usually arrives within 14 working days
