Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Increaser
BRITOOL EXPERT COUPLER 3/4 TO 1 INCH
BRITOOL EXPERT COUPLER 3/4 TO 1 INCH
Increaser 3/4" - 1
References
expert:
E033802
rubix:
2014722
ean:
3258950338026
Technical specifications
Square drive adapter
3/4 - 1
''
Product details
Technical specifications
Product details : BRITOOL EXPERT COUPLER 3/4 TO 1 INCH
- ISO 3316 - DIN 3123 - ISO 1174-1
- Finish: matt chrome.
- Safety lock.
- Chrome vanadium steel.
- For manual use.
features:
EAN: 3258950338026
d1 [mm]: 38
d2 [mm]: 33.5
L [mm]: 62
Packaging: 1
[g]: 340
Technical specifications
Attributes
Square drive adapter
3/4 - 1
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.48
excl. VAT
/
Each
£
25.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
GEDORE S-2032-05 SOCKET ADAPTOR 5 PIECE SET 1/4 - 3/4 INCH
GEDORE IF TO 3/4M REDUCER 2132
STAHLWILLE 15030006 568 ADAPTOR 3/4 INCH -1 PLUG
GEDORE 1/2F TO 3/8M REDUCER KB 1930
GEDORE 1930 ADAPTOR
BRITOOL EXPERT COUPLER 3/8 INCH TO 1/2
J.232 3/8 FEMALE TO 1/2 MALE
FACOM 3/4-1/2 REDUCER COUPLER S.232B
STAHLWILLE 1X3/4 IMP SKT ADAPTO 36030005
GEDORE RED R77400011 IMPACT SOCKET EXTENSION 3/4 INCH TO 1
STAHLWILLE 13030002 513 ADAPTOR 1/2 INCH -3/8 PLUG
BAHCO K9895G POWER ADAPTOR 1IN TO 1.1/2IN
FACOM COUPLERS NM.232A
GEDORE 3019 ADAPTOR
FACOM NS.232B ADAPTER 1/2 TO 3/4 IMPACT