WERA 057631 868/1IMP DC BIT SQUARE 2/25 IMPAKTOR PK10

Socket Bit

See technical informationSee documents
References
Wera:05057631001
Rubix:2517881
Manufacturer :05057631001
EAN:4013288157478
brand logo
Technical specifications
Documents

Product details : WERA 057631 868/1IMP DC BIT SQUARE 2/25 IMPAKTOR PK10


High quality bits for square socket screws. The Impactor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. 1/4" hexagon, suitable for holders as per DIN ISO 1173-D 6. 3.

Strengths

•Suitable for square head socket screws
Impactor technology for above-average service life
Particularly suitable for use with customary impact drivers
Diamond coating for a secure fit in the screw, literally bites into the screw head to prevent cam-out
Take it easy tool finder: colour coding according to profile and size

Technical specifications


Attributes
Imprint size#2
Length25 mm
Show UNSPSC/ECL@SS
£ 32.89 excl. VAT
/ Each
£ 39.47 incl. VAT
  • Delivery usually within ( 5 ) days