WERA 057150 857/1Z BIT SPANNER 4/25 EXTRA TOUGH

Spanner Bit

See technical informationSee documents

References

Wera:05057150001
Rubix:2576670
EAN:4013288038609
brand logo

Technical specifications

Imprint size4 mm
See all Specifications

Documents

Product details : WERA 057150 857/1Z BIT SPANNER 4/25 EXTRA TOUGH


Tough and absorbing screwdriver bits ideal for hard materials such as metal or sheet steel.

Strengths

For spanner screws
Ductile and tough for hard materials
Suitable for Bosch, Fein, Holz-Her, Lecreux, Metabo
Prevents premature breakage of the drive tip

Technical specifications


Attributes
Imprint size4 mm
Length25 mm
£ 5.04 excl. VAT
/ Each
£ 6.05 incl. VAT
  • Delivery usually within ( 5 ) days