References
Rubix-UK:4M40SC2/B50
Rubix:8838976
Manufacturer :4M40SC2/B50




Technical specifications
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
Product details : M4 X 40 SOCKET CAP A2 PACK OF 50
Din 912 Grade A2 stainless steel precision manufactured fastener. Cap head with hexagon drive.
M4 X 40 SOCKET CAP A2 PACK OF 50
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Length | 40 mm |
| Material/finishing | stainless steel a2 |
| Metrical diameter | m4 |
| Type of imprint | hexagonal socket |
| Quality Grade | a2 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 18.27 excl. VAT
/ Each
£ 21.92 incl. VAT
- In stock: Next day delivery
Threading diameter
Length
40 mm