References
Bahco:7809XZN-14-100
Rubix:401A5661
EAN:7314153004567

Product details : BAHCO 7809XZN-14-100 SOCKET DRIVER 1/2
Knurled shank for finger turning of free running fasteners
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Standards: ISO 1174 and DIN 3120
Strengths
1/2" Square Drive Socket Drivers for Multipoint Head Screw
Technical specifications
Attributes
| Logistic Weight | 170 g |
|---|---|
| Imprint | xzn |
| Imprint size | 14 mm |
| Blade length | 63 mm |
| Length | 100 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 28.32 excl. VAT
/ Each
£ 33.98 incl. VAT
- Delivery usually within ( 14 ) days
