References
Bahco:BE-8002
Rubix:243A9720
EAN:7314150242825

Documents
Product details : BAHCO BE-8002 SCREWDRIVER ERGO 0.3X2.0X60
Screwdriver, developed according to the Scientific ERGO ™ process. Screwdriver for slot screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: alloy quality steel. Chromed and completely hardened. Blade tanned. ISO 2380/DIN 5264.
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | flat |
| Imprint size | 2 mm |
| Blade length | 60 mm |
| Length | 163 mm |
Show UNSPSC/ECL@SS
£ 4.31 excl. VAT
/ Each
£ 5.17 incl. VAT
- Delivery usually within ( 14 ) days
