References
Knipex:98 21 45
Rubix:388A4301
EAN:4003773026426

Product details : KNIPEX 982145 SCREWDRIVERS 287MM
Ergonomically improved two-component handle for effortless and hand-friendly power transmission. Angular handle, does not roll away. Chromium-vanadium-molybdenum-steel. Especially for the counter assembly with 180 mm long blade.
especially for meter assembly with blade length of 180 mm Ergonomically optimised dual component handle for fatigue reduced work and optimum transmission of force. Handle design prevents rolling. Chrome vanadium molybdenum steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 290x28x29 mm |
|---|---|
| Imprint | flat |
| Imprint size | 4,5 mm |
| Blade length | 180 mm |
| Length | 290 mm |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 9.46 excl. VAT
/ Each
£ 11.35 incl. VAT
- Delivery usually within ( 14 ) days