Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Screwdriver bit socket
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T20
BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T20
1/4" screwdriver sockets for Torx® screws
References
expert:
E030124
rubix:
2517503
ean:
3258950301242
Technical specifications
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T20
See all Specifications
Product details
Technical specifications
Product details : BRITOOL EXPERT 1/4 INCH SOCKET DRIVER TORX T20
- ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
characteristics:
EAN: 3258950301242
d1 [mm]: 12
L [mm]: 33
Packing: 10
Presentation: Full Polish
No.: T20
[g]: 18
Technical specifications
Attributes
Square drive adapter
1/4
''
Length
33
mm
Imprint size
T20
Imprint
Torx
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.65
excl. VAT
/
Each
£
4.38
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
STAHLWILLE 01280008 SCREWDRIVER SOCKET SHORT 1/4 INCH DRIVE
STAHLWILLE 3/8 INCH DRIVE X 3/16 IN HEX SOCKET
1/2DRXT55 INT.TORX DRIVER SKT
GEDORE IN20 SCREWDRIVER BIT SOCKET 1/4 INCH SQUARE DRIVE HEX 8MM
GEDORE SCREWDRIVER BIT SOCKET SQUARE DRIVE TORX ITX 19 T25 1/2 INCH
WERA 060422 869/4M MAG NUTSETTER 7MM/50MM
STAHLWILLE 23070055 2307TX-T55 1/2 DRIVE IMPACT TORX SOCKET
GEDORE IN 32 17 IN32 SCREWDRIVER BIT SOCKET 3/4 INCH SQUARE DRIVE 17MM
STAHLWILLE 5060016 3/4 INCH DRIVE X M16 INHEX SOCKET TRI-SQ
3261414 M14 TRISQUARE BIT
STAHLWILLE 23070050 2307TX-T50 1/2 DRIVE IMPACT TORX SOCKET
STAHLWILLE 03050004 1/2 INCH DRIVE X 4MM INHEX SOCKET
GEDORE ITX30-T50 ITX30 SCREWDRIVER BIT SOCKET TORX T50 3/8 INCH
GEDORE ITX 30 L T20 T20 3/8 DR SOCKET 62MM BIT LENGTH
STAHLWILLE 01351040 1/4 INCH DRIVE X T40 TORX SOCKET TAMPER