References
Gedore:ITX 30 T30
Rubix:1568812
Manufacturer :6247560
EAN:4010886624753


Technical specifications
| Square drive adapter | 3/8 '' |
|---|---|
| Length | 49 mm |
| Imprint | torx profile |
Product details : 9792198 GEDORE SKT DRIVER 3/8 TX 30
Screwdriver bit socket 3/8" TX T30 Square drive as per DIN 3120 - C 10, ISO 1174, with ball retaining groove Hand-operated, knurled grip Chrome-plated With pressed-in pin in GEDORE vanadium special steel, gun-metal finish
Technical specifications
Attributes
| Logistic Weight | 51 g |
|---|---|
| Square drive adapter | 3/8 '' |
| Length | 49 mm |
| Imprint | torx profile |
| Imprint size | t30 |
| Model | t30 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 14.39 excl. VAT
/ Each
£ 17.27 incl. VAT
- Delivery usually within ( 8 ) days