"STAHLWILLE 23050017 1/2"" IMPACT INHEX SKT 17MM"
54 IMP IMPACT screwdriver socket
See technical informationReferences
Stahlwille:23050017
Rubix:206A7184
EAN:4018754233861




Technical specifications
| Square drive adapter | 1/2 '' |
|---|---|
| Length | 45 mm |
| Imprint | hex / allen |
Product details : "STAHLWILLE 23050017 1/2"" IMPACT INHEX SKT 17MM"
1/2" internal square connection, for internal hex bolts, for nut setters, Chrome-Alloy-Steel, browned.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x45 mm |
|---|---|
| Logistic Weight | 134 g |
| Square drive adapter | 1/2 '' |
| Length | 45 mm |
| Imprint | hex / allen |
| Imprint size | 17 mm |
| Model | 54imp |
| Material | chrome alloy steel |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 18.27 excl. VAT
/ Each
£ 21.92 incl. VAT
- Usually arrives within 14 working days