44KTX Screwdriver Sockets, Torx - 1//4 in Sq Drive
Square drive adapter | 1/4 '' |
---|---|
Length | 28 mm |
Imprint size | T27 |
Logistics dimensions (L x W x H) | 12x12x28 mm |
---|---|
Logistic Weight | 11 g |
Square drive adapter | 1/4 '' |
Length | 28 mm |
Imprint size | T27 |
Model | 44KTX |
Imprint | Torx |
Finishing | Chromed |
Usually arrives within 14 working days