Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Screws
Screws metric
Oval head screw
UNBRAKO UMSC08075 PK10 M8 X 75 SOCKET CAP 12.9 PACK OF 10
UNBRAKO UMSC08075 PK10 M8 X 75 SOCKET CAP 12.9 PACK OF 10
Socket Head Cap Screw
References
unbrako:
UMSC08075 PK10
rubix:
8840970
manufacturer :
M8X75SKTCAP-UNB-12.9/10
Technical specifications
Threading diameter
8
mm
Length
75
mm
Material/finishing
steel
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : UNBRAKO UMSC08075 PK10 M8 X 75 SOCKET CAP 12.9 PACK OF 10
UMSC06025 Socket Head Cap Screw, pack of 50 units
Applications
Suitable for all high tensile applications. Use Stainless for corrosive, cryogenic or elevated temperature environment.
Technical specifications
Attributes
Threading diameter
8
mm
Length
75
mm
Material/finishing
steel
Shape of head
socket
Class
4g6g (thread)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.85
excl. VAT
/
Each
£
10.62
incl. VAT
Usually arrives within 14 working days
Select variants (116)
Add to cart
Check our products from related categories
SPARTEX HEX SKT BUTTON HD SCR / FULLTHRD A4-50 4X50/50 SW2.5
ZEROBURN FPTCS FIRE PERFOR TRUNKING CLIP SCREW (L)40 MM X (W)5.1 MM PA
M10 X 25 SOCKET CAP 12.9 BZP PACK OF 50
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 6X14 PH3798546 14
M10 X 160 SOCKET CAP 12.9 PACK OF 5
SPARTEX SLOTTED PAN HD SCR W/SHOULDER A1 4X5 092324 5
SPARTEX VMTCLF8X30EFA2-70-SLOTTED PAN HEAD SCREWS A2-70 8X30
SPARTEX BHC6X50EFA2-50-HEX SCKT BTTN HD SCREW A2-50 6X50/50
SPARTEX BHC8X25EFA2-50-HEX SCKT BTTN HD SCREW A2-50 8X25/25
1/4 UNC X 1 SOCKET CAP 12.9 PACK OF 200
SPARTEX VMTCLF3X10EFA4-50-SLOTTED PAN HEAD SCREWS A4-50 3X10
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 5X90 PZ2 7985405 90
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 5X8 PH2 798545 8
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A2-50 4X25 PH2798524 25
SPARTEX CROSS RECESSED RAISED CHEESE HD SCR A4-70 6X60 PZ3 7985406 60