UNBRAKO M8 X 120 SOCKET CAP 12.9 PACK OF 5


Socket Head Cap Screw

References
unbrako:UMSC08120 PK5
rubix:8841020
manufacturer :M8X120SKTCAP-UNB-12.9/5
brand logo
brand logo
Technical specifications
Threading diameter8 mm
Length120 mm
Material/finishingsteel
See all Specifications

Product details : UNBRAKO M8 X 120 SOCKET CAP 12.9 PACK OF 5


UMSC06025 Socket Head Cap Screw, pack of 50 units

Applications

Suitable for all high tensile applications. Use Stainless for corrosive, cryogenic or elevated temperature environment.

Technical specifications


Attributes
Threading diameter8 mm
Length120 mm
Material/finishingsteel
Shape of headsocket
Class4g6g (thread)
Show UNSPSC/ECL@SS
£ 18.51 excl. VAT
/ Each
£ 22.21 incl. VAT
  • Usually arrives within 14 working days