UNBRAKO UMSC10180 PK5 M10 X 180 SOCKET CAP 12.9 PACK OF 5


Socket Head Cap Screw

References
unbrako:UMSC10180 PK5
rubix:8841233
manufacturer :M10X180SKTCAP-UNB-12.9/5
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Length180 mm
Material/finishingsteel
See all Specifications

Product details : UNBRAKO UMSC10180 PK5 M10 X 180 SOCKET CAP 12.9 PACK OF 5


UMSC06025 Socket Head Cap Screw, pack of 50 units

Applications

Suitable for all high tensile applications. Use Stainless for corrosive, cryogenic or elevated temperature environment.

Technical specifications


Attributes
Threading diameter10 mm
Length180 mm
Material/finishingsteel
Shape of headsocket
Class4g6g (thread)
Show UNSPSC/ECL@SS
£ 33.88 excl. VAT
/ Each
£ 40.66 incl. VAT
  • Usually arrives within 14 working days