SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 3.5X13 PZ2 79812035 13
TBS PH pan head screws
See technical informationReferences
Superseded Ref:VTCLPOZ3,5X13EFA2
Spartex:VTTCBPZ3,5X13EFA2
Rubix:269A1773
Manufacturer :79812035 13
EAN:4043377159434


Technical specifications
| Threading diameter | 3.5 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A2 |
Product details : SPARTEX CROSS RECESSED PAN HD TAPPING SCR A2 3.5X13 PZ2 79812035 13
Cross recessed pan head tapping screws A2 3,5X13 pz2 DIN 7981
Technical specifications
Attributes
| Threading diameter | 3.5 mm |
|---|---|
| Length | 13 mm |
| Material/finishing | Stainless Steel A2 |
| Type of imprint | pozidriv (pz) |
| Standard | DIN 7981 |
| Shape of head | rounded cylindrical |
| Imprint size | pz2 |
| Type of threading | sheet metal |
| Quality Grade | A2 |
| Thread surface | total |
Show UNSPSC/ECL@SS
£ 8.20 excl. VAT
/ 1,000 pieces
£ 9.84 incl. VAT
- Usually arrives within 14 working days
Threading diameter
Length
13 mm